CC43102DLVKB30 Mdrn Plumbing Sink Trim Kit W/Bottle Trap & Drain, Brass

  • Mfr # CC43102DLVKB30

  • Zoro # G3091340


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polished Brass
Includes
Plumbing Supply Kit
Width
13.81
Length
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC43102DLVKB30
Zoro #
G3091340
UPC #
663370885204
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.81
Length
30
Manufacturers Warranty Length
1
Height
4.81
Item Height (Inch)
4.81
Item Length (Inch)
30
Item Width (Inch)
13.81

Details

Material
Brass
Finish
Polished Brass
Includes
Plumbing Supply Kit
Item
Plumbing Trim Kit
Color
Polished Brass
Inlet (In.)
1/2
Valve Type
No Cartridge
Number of Handles
2
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap with flange, One "no overflow" drain and mounting ring kit for vessel sink, Angle stops include modern lever handle
ADA Compliant
Yes
Weight
4.84
Item Weight (lbs)
4.84
Collection
Trimscape
Theme
Modern
CEC Certified
false
Share H&C Handle Item#
CCDVDLH2
Prop 65 Label
true
DOE Certified
false
UPC/CUPC Certified
false
Warranty
1
Low Lead Compliant
Yes

Description

This contemporary style vessel sink kit (with overflow hole) consists of all the components necessary to install a waste water draining system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 13-7/8" bottle-trap, mounting ring and an 22-gauge push-button drain without overflow hole. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.