Shop KINGSTON BRASS

CC43102K Qrtr Turn Valve W/Flange (1/2" FIP X 3/8" OD Cmprssn), Brass

  • Mfr # CC43102K
  • Zoro # G3095297

product price: 
$
43.69
/ea

Key Features

Material
Brass
Includes
Shut Off Valve;Flange
Valve Type
No Cartridge
Length
2.19
Height
1.94
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC43102K
Zoro #
G3095297
UPC #
663370829529
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.19
Height
1.94
Width
2.5
Item Width (Inch)
2.5
Item Length (Inch)
2.19
Item Height (Inch)
1.94

Details

Material
Brass
Finish
Polished Brass
Includes
Shut Off Valve;Flange
Item
Angle Stop Valve
Valve Type
No Cartridge
Color
Polished Brass
ADA Compliant
true
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-15/16" height, 2-3/16" length, Premier finish lever handle, Installs on any 1/2" IPS stub-out
Number of Handles
1
UPC/CUPC Certified
true
Prop 65 Label
true
Item Weight (lbs)
0.44
Share H&C Handle Item#
CCDVALH2
Theme
Traditional
DOE Certified
false
CEC Certified
false
Low Lead Compliant
true
Warranty
1

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.