CC43102VKB30 Traditional Plumbing Sink Trim Kit W/ P-Trap&Drain, Brass

  • Mfr # CC43102VKB30

  • Zoro # G3102035


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Plumbing Supply Kit
Height
4.56
ADA Compliant
Yes
Inlet (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC43102VKB30
Zoro #
G3102035
UPC #
663370885242
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.56
Manufacturers Warranty Length
1
Length
30
Width
11.94
Item Width (Inch)
11.94
Item Height (Inch)
4.56
Item Length (Inch)
30

Details

Material
Brass
Finish
Polished Brass
Includes
Plumbing Supply Kit
Item
Plumbing Trim Kit
ADA Compliant
Yes
Inlet (In.)
1/2
Color
Polished Brass
Valve Type
No Cartridge
Number of Handles
2
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap with flange, One "no overflow" drain and mounting ring kit for vessel sink, Angle stops include traditional lever handle
Weight
4.87
UPC/CUPC Certified
false
Prop 65 Label
true
Item Weight (lbs)
4.87
DOE Certified
false
Low Lead Compliant
Yes
CEC Certified
false
Theme
Traditional
Share H&C Handle Item#
CCDVALH2
Warranty
1
Collection
Trimscape

Description

This traditional style vessel sink kit consists of all the necessary parts to set up a sound waste water drainage system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 1-1/4" P-trap, mounting ring and an 22-gauge push-button drain without overflow hole. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.