CC43103DLTKF20 Modern Plumbing Toilet Trim Kit, Antique Brass

  • Mfr # CC43103DLTKF20

  • Zoro # G3102190


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Features
One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Includes
Toilet Water Supply Kit
Color
Antique Brass
Height
2.38 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC43103DLTKF20
Zoro #
G3102190
UPC #
663370885365
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38 in
Manufacturers Warranty Length
1 yr
Width
2 in
Length
20 in

Details

Item
Toilet Trim Kits
Features
One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Includes
Toilet Water Supply Kit
Finish
Antique Brass
Color
Antique Brass
Material
Brass
Weight
0.65 lb
CEC Certified
false
Share H&C Handle Item#
CCDVDLH3
Low Lead Compliant
true
Collection
Trimscape
UPC/CUPC Certified
false
DOE Certified
false
Theme
Modern
Prop 65 Label
true

Description

This 3-piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet. The set includes a single lever 1/2" compression angle stop, a 20" flat closet supply line, and a 1/2" IPS bell flange. Constructed of high quality brass and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.