
CC43103VOKB30 Plumbing Sink Trim Kit with P-Trap and Overflow Drain, Antique Brass
Mfr # CC43103VOKB30
Zoro # G403055802
product price:Â $423.99
/ea
Free Shipping & Returns
Key Features
Width
11.94
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include traditional lever handle
Height
4.56
Length
30
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC43103VOKB30
Zoro #
G403055802
UPC #
663370885426
Country of Origin
Taiwan, Province of China
Dimensions
Width
11.94
Height
4.56
Length
30
Details
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include traditional lever handle
Material
Brass
Finish
Antique Brass
Includes
Plumbing Supply Kit
Color
Antique Brass
Weight
5.14
Description
This traditional style vessel sink plumbing kit consists of all the necessary parts for installing a waste water draining system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 1-1/4" P-trap and a drain with mounting ring. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.