CC43105DLTKF20 Modern Plumbing Toilet Trim Kit, Oil Rubbed Bronze

  • Mfr # CC43105DLTKF20

  • Zoro # G3092689


product price:  $98.69
/ea
Free Shipping & Returns

Key Features

Features
One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Material
Brass
Includes
Toilet Water Supply Kit
Width
2 in
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43105DLTKF20
Zoro #
G3092689
UPC #
663370885525
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Manufacturers Warranty Length
1 yr
Length
20 in
Height
2.38 in

Details

Item
Toilet Trim Kits
Features
One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Finish
Oil Rubbed Bronze
Material
Brass
Includes
Toilet Water Supply Kit
Color
Oil Rubbed Bronze
Weight
0.65 lb
UPC/CUPC Certified
false
Theme
Modern
DOE Certified
false
Collection
Trimscape
CEC Certified
false
Prop 65 Label
true
Share H&C Handle Item#
CCDVDLH5
Low Lead Compliant
true

Description

This 3-piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet. The set includes a single lever 1/2" compression angle stop, a 20" flat closet supply line, and a 1/2" IPS bell flange. Constructed of high quality brass and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.