CC43105VKB30 Traditional Plumbing Sink Trim Kit W/P-Trap & Drain, Brnz

  • Mfr # CC43105VKB30

  • Zoro # G3109236


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Plumbing Supply Kit
Number of Handles
2
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, One "no overflow" drain and mounting ring kit for vessel sink, Angle stops include traditional lever handle
Inlet (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43105VKB30
Zoro #
G3109236
UPC #
663370885556
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.94
Length
30
Manufacturers Warranty Length
1
Height
4.56
Item Height (Inch)
4.56
Item Width (Inch)
11.94
Item Length (Inch)
30

Details

Material
Brass
Finish
Oil Rubbed Bronze
Includes
Plumbing Supply Kit
Item
Plumbing Trim Kit
Number of Handles
2
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, One "no overflow" drain and mounting ring kit for vessel sink, Angle stops include traditional lever handle
Inlet (In.)
1/2
ADA Compliant
Yes
Color
Oil Rubbed Bronze
Valve Type
No Cartridge
Weight
4.87
Item Weight (lbs)
4.87
Share H&C Handle Item#
CCDVALH5
Low Lead Compliant
Yes
Prop 65 Label
true
UPC/CUPC Certified
false
Warranty
1
Collection
Trimscape
CEC Certified
false
Theme
Traditional
DOE Certified
false

Description

This traditional style vessel sink kit consists of all the necessary parts to set up a sound waste water drainage system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 1-1/4" P-trap, mounting ring and an 22-gauge push-button drain without overflow hole. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.