
CC43106DLTKF20 Modern Plumbing Toilet Trim Kit, Polished Nickel
Mfr # CC43106DLTKF20
Zoro # G3081568
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Features
One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Material
Brass
Height
2.38 in
Width
2 in
Includes
Toilet Water Supply Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC43106DLTKF20
Zoro #
G3081568
UPC #
663370885648
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.38 in
Width
2 in
Manufacturers Warranty Length
1 yr
Length
20 in
Details
Item
Toilet Trim Kits
Features
One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Material
Brass
Finish
Polished Nickel
Includes
Toilet Water Supply Kit
Color
Polished Nickel
Weight
0.65 lb
Low Lead Compliant
true
Share H&C Handle Item#
CCDVDLH6
Collection
Trimscape
CEC Certified
false
Prop 65 Label
true
UPC/CUPC Certified
false
Theme
Modern
DOE Certified
false
Description
This 3-piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet. The set includes a single lever 1/2" compression angle stop, a 20" flat closet supply line, and a 1/2" IPS bell flange. Constructed of high quality brass and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.