
CC43106DLVKB30 Plumbing Sink Trim Kit with Bottle Trap and Drain, Polished Nickel
Mfr # CC43106DLVKB30
Zoro # G103055812
product price:Â $499.99
/ea
Free Shipping & Returns
Key Features
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap w/ flange, One "no overflow" drain and mounting ring kit for vessel sink, Angle stops include modern lever handle
Height
4.81
Weight
4.84
Finish
Polished Nickel
Includes
Plumbing Supply Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC43106DLVKB30
Zoro #
G103055812
UPC #
663370885655
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.81
Width
13.81
Length
30
Details
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap w/ flange, One "no overflow" drain and mounting ring kit for vessel sink, Angle stops include modern lever handle
Weight
4.84
Finish
Polished Nickel
Includes
Plumbing Supply Kit
Color
Polished Nickel
Material
Brass
Description
This contemporary style vessel sink kit (with overflow hole) consists of all the components necessary to install a waste water draining system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 13-7/8" bottle-trap, mounting ring and an 22-gauge push-button drain without overflow hole. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.