CC43106DLVOKB30 Plumbing Sink Trim Kit with Bottle Trap and Overflow Drain, Polished Nickel
- Mfr # CC43106DLVOKB30
- Zoro # G203055668
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
13.81
Weight
4.48
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include modern lever handle
Length
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC43106DLVOKB30
- Zoro #
- G203055668
- UPC #
- 663370885662
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Weight
- 4.48
- Features
- Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include modern lever handle
- Color
- Polished Nickel
- Includes
- Plumbing Supply Kit
- Finish
- Polished Nickel
Dimensions
- Width
- 13.81
- Length
- 30
- Height
- 4.81
Description
This contemporary style vessel sink plumbing kit consists of all the necessary components for installing a waste water draining system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 13-7/8" bottle-trap and a drain with mounting rain. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.