CC43106TKF20 Traditional Plumbing Toilet Trim Kit, Polished Nickel

  • Mfr # CC43106TKF20

  • Zoro # G3081577


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Features
One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes traditional lever handle
Color
Polished Nickel
Material
Brass
Manufacturers Warranty Length
1 yr
Height
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC43106TKF20
Zoro #
G3081577
UPC #
663370885686
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Height
2.38 in
Length
20 in
Width
2 in

Details

Item
Toilet Trim Kits
Features
One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes traditional lever handle
Color
Polished Nickel
Material
Brass
Finish
Polished Nickel
Includes
Toilet Water Supply Kit
Weight
0.65 lb
Share H&C Handle Item#
CCDVALH6
Low Lead Compliant
true
Collection
Trimscape
DOE Certified
false
Prop 65 Label
true
CEC Certified
false
UPC/CUPC Certified
false
Theme
Traditional

Description

This 3-piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet. The set includes a single lever 1/2" compression angle stop, a 20" flat closet supply line, and a 1/2" IPS bell flange. Constructed of high quality brass and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.