CC43107DLLKB30 Plumbing Sink Trim Kit with Bottle Trap, Brushed Brass

  • Mfr # CC43107DLLKB30

  • Zoro # G503055801


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Weight
2.81
Color
Brushed Brass
Material
Brass
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap with flange, Angle stops include modern lever handle
Length
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43107DLLKB30
Zoro #
G503055801
UPC #
663370885792
Country of Origin
Taiwan, Province of China

Dimensions

Length
30
Width
13.81
Height
4.81

Details

Weight
2.81
Color
Brushed Brass
Material
Brass
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap with flange, Angle stops include modern lever handle
Includes
Plumbing Supply Kit
Finish
Brushed Brass

Description

This contemporary themed lavatory/kitchen supply kit features all the components necessary to allow proper installation of the water drainage process. The items in this combo include 1/2-14 NPT x 3/8 O.D Comp. angle stops, 30-inch bullnose lavatory supply lines, 1/2 inch IPS bell flanges, and a sleek 13-13/16 inch bottle trap. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.