
CC43107DLTKF20 Modern Plumbing Toilet Trim Kit, Brushed Brass
Mfr # CC43107DLTKF20
Zoro # G3081559
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Features
One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Manufacturers Warranty Length
1 yr
Color
Brushed Brass
Width
2 in
Includes
Toilet Water Supply Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC43107DLTKF20
Zoro #
G3081559
UPC #
663370885815
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
1 yr
Width
2 in
Height
2.38 in
Length
20 in
Details
Item
Toilet Trim Kits
Features
One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Color
Brushed Brass
Finish
Brushed Brass
Includes
Toilet Water Supply Kit
Material
Brass
Weight
0.65 lb
Prop 65 Label
true
UPC/CUPC Certified
false
Share H&C Handle Item#
CCDVDLH7
Theme
Modern
CEC Certified
false
Low Lead Compliant
true
DOE Certified
false
Collection
Trimscape
Description
This 3-piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet. The set includes a single lever 1/2" compression angle stop, a 20" flat closet supply line, and a 1/2" IPS bell flange. Constructed of high quality brass and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.