CC43107DLVOKB30 Plumbing Sink Trim Kit with Bottle Trap and Overflow Drain, Brushed Brass

  • Mfr # CC43107DLVOKB30

  • Zoro # G703055656


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brushed Brass
Weight
4.48
Length
30
Width
13.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC43107DLVOKB30
Zoro #
G703055656
UPC #
663370885839
Country of Origin
Taiwan, Province of China

Dimensions

Length
30
Width
13.81
Height
4.81

Details

Material
Brass
Finish
Brushed Brass
Weight
4.48
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include modern lever handle
Color
Brushed Brass
Includes
Plumbing Supply Kit

Description

This contemporary style vessel sink plumbing kit consists of all the necessary components for installing a waste water draining system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 13-7/8" bottle-trap and a drain with mounting rain. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.