CC43108DX Concord 1/2" IPS x 3/8" O.D. Qrtr Turn Angle Stop Valve, Nkl

  • Mfr # CC43108DX

  • Zoro # G3103365


product price: $61.19
/ea

Key Features

Material
Brass
Includes
Angle Stop Valves
Number of Handles
1
ADA Compliant
false
Width
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43108DX
Zoro #
G3103365
UPC #
663370676253
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.31
Height
2
Length
2.31
Item Length (Inch)
2.31
Item Width (Inch)
2.31
Item Height (Inch)
1.94

Details

Material
Brass
Finish
Brushed Nickel
Includes
Angle Stop Valves
Item
Angle Stop Valve
Number of Handles
1
ADA Compliant
false
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 1/2" FIP x 3/8" O.D. comp, Premier finish cross handle
Valve Type
No Cartridge
Color
Brushed Nickel
CEC Certified
false
Collection
Concord
Theme
Modern
Prop 65 Label
true
Low Lead Compliant
true
UPC/CUPC Certified
true
Warranty
1
DOE Certified
false
Share H&C Handle Item#
CCDVDXH8
Item Weight (lbs)
0.42

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.