Zoro Homepage

CC432 Drain Bracelets for Supply Line Support from CC452

  • Mfr # CC432

  • Zoro # G0838006


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
false
DOE Certified
false
Prop 65 Label
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC432
Zoro #
G0838006
UPC #
663370096945
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.38
Item Width (Inch)
1.81
Item Length (Inch)
2.38

Details

Item
Drain Brackets
Finish
Polished Brass
Material
Brass
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
false
DOE Certified
false
Prop 65 Label
true
Low Lead Compliant
false
Item Weight (lbs)
0.47
Theme
Traditional
Collection
Vintage
Warranty
1
CEC Certified
false
ADA Compliant
false

Description

These drain bracelets are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.