CC43258K 1/2" Sweat 3/8" O.D. Comp Straight Stop Valve W/ Flange, Nickl

  • Mfr # CC43258K

  • Zoro # G3089216


product price: $51.35
/ea

Key Features

Material
Brass
Includes
Shut Off Valve;Flange
Features
1/4 turn angle stop, Solid brass construction for durability, Inlet: 1/2" sweat, Outlet: 3/8" O.D. comp, 1-7/8" height, 2-3/16" length, Premier finish lever handle, Fits 1/2" CTS size
Color
Brushed Nickel
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43258K
Zoro #
G3089216
UPC #
663370829765
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.25
Width
2.5
Length
2.19
Item Width (Inch)
2.5
Item Length (Inch)
2.19
Item Height (Inch)
1.25

Details

Material
Brass
Finish
Brushed Nickel
Includes
Shut Off Valve;Flange
Item
Straight Valve
Features
1/4 turn angle stop, Solid brass construction for durability, Inlet: 1/2" sweat, Outlet: 3/8" O.D. comp, 1-7/8" height, 2-3/16" length, Premier finish lever handle, Fits 1/2" CTS size
Color
Brushed Nickel
ADA Compliant
false
Item Weight (lbs)
0.44
CEC Certified
false
Prop 65 Label
true
UPC/CUPC Certified
true
Theme
Traditional
DOE Certified
false
Low Lead Compliant
true
Share H&C Handle Item#
CCDVALH8
Warranty
1

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.