Zoro Homepage

CC435 Drain Bracelets for Supply Line Support from CC455

  • Mfr # CC435

  • Zoro # G0838049


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Item Width (Inch)
1.81
ADA Compliant
false
Warranty
1
Item Length (Inch)
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC435
Zoro #
G0838049
UPC #
663370096952
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.81
Item Length (Inch)
2.38
Item Height (Inch)
1.38

Details

Item
Drain Brackets
Finish
Oil Rubbed Bronze
Material
Brass
ADA Compliant
false
Warranty
1
Prop 65 Label
true
Share H&C Handle Item#
No Handle
Theme
Traditional
Item Weight (lbs)
0.59
UPC/CUPC Certified
false
Low Lead Compliant
false
DOE Certified
false
Collection
Vintage
CEC Certified
false

Description

These drain bracelets are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.