CC44150 Qrtr Turn Valve 1/2 FIP X 1/2 or 7/16 Slip Joint, Black

  • Mfr # CC44150

  • Zoro # G3090056


product price:  $41.99
/ea

Key Features

Material
Brass
Finish
Matte Black
Includes
Straight Valve
Length
2.13
Height
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC44150
Zoro #
G3090056
UPC #
663370637216
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.13
Height
0.94
Width
2.19
Item Width (Inch)
2.19
Item Height (Inch)
0.94
Item Length (Inch)
2.06

Details

Material
Brass
Finish
Matte Black
Includes
Straight Valve
Item
Straight Valve
Color
Matte Black
Features
Fabricated from solid brass for reliability, Quarter turn straight shut-off valve, 1/2"-14 NPT inlet x 1/2" NPSM or 7/16" Slip Joint outlet, Corrosion-resistant finish, Designed for long-lasting durability
ADA Compliant
false
Valve Type
No Cartridge
Number of Handles
1
Collection
Vintage
CEC Certified
false
Low Lead Compliant
true
Warranty
1
Item Weight (lbs)
0.42
Share H&C Handle Item#
CCDVALH0
DOE Certified
false
Theme
Traditional
UPC/CUPC Certified
true
Prop 65 Label
true

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.