Zoro Homepage

CC44450 5/8" OD Comp X 1/2" OD Comp Straight Shut-Off Valve, Matte Blk

  • Mfr # CC44450

  • Zoro # G3096539


product price: $44.49
/ea

Key Features

Material
Brass
Finish
Matte Black
Includes
Straight Valve
ADA Compliant
false
Length
2.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC44450
Zoro #
G3096539
UPC #
663370637230
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.44
Height
1.44
Width
2.19
Item Length (Inch)
2.44
Item Height (Inch)
1.44
Item Width (Inch)
2.19

Details

Material
Brass
Finish
Matte Black
Includes
Straight Valve
Item
Straight Valve
ADA Compliant
false
Color
Matte Black
Valve Type
No Cartridge
Features
High quality brass construction, Quarter turn straight shut-off valve, Inlet: 5/8" O.D. Comp, Outlet: 1/2" O.D. Comp, Premier finish lever handle, Easy installation save you time and effort
Theme
Traditional
Warranty
1
Low Lead Compliant
true
Share H&C Handle Item#
CCDVALH0
Item Weight (lbs)
0.42
Collection
Vintage
CEC Certified
false
DOE Certified
false
Prop 65 Label
true
UPC/CUPC Certified
true

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.