
CC44458XK 5/8" OD X 1/2" OD Comp Quarter-Turn Straight Stop Valve with Flange, Brushed Nickel
Mfr # CC44458XK
Zoro # G302838582
product price:Â $38.75
/eaKey Features
Includes
Shut Off Valve;Flange
Finish
Brushed Nickel
Color
Brushed Nickel
Features
1/4 turn angle stop, Solid brass construction for durability, Inlet: 5/8" O.D. comp, Outlet: 1/2" O.D. comp, Includes flange, 2-3/8" length, Premier finish cross handle
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CC44458XK
Zoro #
G302838582
UPC #
663370830280
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.5
Height
2.38
Length
2.13
Details
Includes
Shut Off Valve;Flange
Finish
Brushed Nickel
Color
Brushed Nickel
Features
1/4 turn angle stop, Solid brass construction for durability, Inlet: 5/8" O.D. comp, Outlet: 1/2" O.D. comp, Includes flange, 2-3/8" length, Premier finish cross handle
Material
Brass
Weight
0.42
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.