Zoro Homepage

CC451ML Rigid Freestand Supplies with Stops

  • Mfr # CC451ML

  • Zoro # G0838094


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
UPC/CUPC Certified
false
Item Height (Inch)
13.75
Item Width (Inch)
8.75
Item Weight (lbs)
7.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC451ML
Zoro #
G0838094
UPC #
663370096723
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
13.75
Item Width (Inch)
8.75
Item Length (Inch)
22.81

Details

Item
Bath Supply Line
Finish
Polished Chrome
Material
Brass
UPC/CUPC Certified
false
Item Weight (lbs)
7.72
Theme
Traditional
Prop 65 Label
true
CEC Certified
false
DOE Certified
false
Share H&C Handle Item#
CCML1CS
ADA Compliant
false
Collection
Vintage
Low Lead Compliant
false
Warranty
1

Description

From Kingston Brass, this polished chrome freestand supply water features a 23" height with a 13-3/4" length to the wall. The freestand has an adjustable wall brace, allowing for a higher or lowered height. All are constructed from high quality brass to ensure reliability and durability. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.