Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC451MX Rigid Freestand Supplies with Stops

  • Mfr # CC451MX

  • Zoro # G0838304


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Prop 65 Label
true
Item Height (Inch)
13.75
UPC/CUPC Certified
false
Item Length (Inch)
22.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC451MX
Zoro #
G0838304
UPC #
663370096839
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
13.75
Item Length (Inch)
22.81
Item Width (Inch)
8.75

Details

Item
Bath Supply Line
Finish
Polished Chrome
Material
Brass
Prop 65 Label
true
UPC/CUPC Certified
false
Warranty
1
Low Lead Compliant
false
Item Weight (lbs)
7.61
CEC Certified
false
ADA Compliant
false
Theme
Traditional
DOE Certified
false
Collection
Vintage

Description

This freestanding water supplies with stop comes in pairs and includes adjustable height wall braces. They are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.