Zoro Homepage

CC452EXT 7" Extension Kit for CC452 Series

  • Mfr # CC452EXT

  • Zoro # G0838067


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Low Lead Compliant
false
Theme
Traditional
Collection
Vintage
Item Width (Inch)
1.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC452EXT
Zoro #
G0838067
UPC #
663370011481
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.31
Item Length (Inch)
6.94
Item Height (Inch)
1.31

Details

Item
Bath Supply Line
Finish
Polished Brass
Material
Brass
Low Lead Compliant
false
Theme
Traditional
Collection
Vintage
Prop 65 Label
true
Share H&C Handle Item#
No Handle
Warranty
1
Item Weight (lbs)
1.98
ADA Compliant
false
UPC/CUPC Certified
false
DOE Certified
false
CEC Certified
false

Description

This 7" extension was designed to be installed with Kingston Brass' CC451 series free standing supply lines. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.