Zoro Homepage

CC452HCL Rigid Freestand Supplies with Stops

  • Mfr # CC452HCL

  • Zoro # G0838058


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Porcelain
ADA Compliant
false
UPC/CUPC Certified
false
DOE Certified
false
CEC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC452HCL
Zoro #
G0838058
UPC #
663370096808
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
13.75
Item Width (Inch)
8.75
Item Length (Inch)
22.81

Details

Item
Bath Supply Line
Finish
Polished Brass
Material
Brass;Porcelain
ADA Compliant
false
UPC/CUPC Certified
false
DOE Certified
false
CEC Certified
false
Theme
Traditional
Item Weight (lbs)
7.75
Collection
Vintage
Low Lead Compliant
false
Prop 65 Label
true
Warranty
1

Description

This freestanding water supplies with stop comes in pairs and includes adjustable height wall braces. They are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.