Zoro Homepage

CC452ML Rigid Freestand Supplies with Stops

  • Mfr # CC452ML

  • Zoro # G0838295


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
UPC/CUPC Certified
false
Collection
Vintage
Prop 65 Label
true
Item Width (Inch)
8.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC452ML
Zoro #
G0838295
UPC #
663370096730
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.75
Item Length (Inch)
22.81
Item Height (Inch)
13.75

Details

Item
Bath Supply Line
Finish
Polished Brass
Material
Brass
UPC/CUPC Certified
false
Collection
Vintage
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
Share H&C Handle Item#
CCML2CS
CEC Certified
false
ADA Compliant
false
Warranty
1
Item Weight (lbs)
7.75
Theme
Traditional

Description

This freestanding water supplies with stop comes in pairs and includes adjustable height wall braces. They are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.