Zoro Homepage

CC455*30 Rigid 30" Freestanding Supply, Oil Rubbed Bronze

  • Mfr # CC455*30

  • Zoro # G3082067


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Supply Line
Length
22.81
Color
Oil Rubbed Bronze
Features
Fabricated from solid brass for reliability, 22-13/16" supplies height, Includes extension tube, Maximum 13-3/4" wall clearance (trimmable), Adjustable wall brace height, Quarter turn ceramic disc cartridge, Standard 1/2" NPS connection, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC455*30
Zoro #
G3082067
UPC #
663370291272
Country of Origin
Taiwan, Province of China

Dimensions

Length
22.81
Item Width (Inch)
13.75
Item Length (Inch)
22.81
Item Height (Inch)
8.75

Details

Item
Bath Supply Line
Finish
Oil Rubbed Bronze
Material
Brass
Includes
Supply Line
Color
Oil Rubbed Bronze
Features
Fabricated from solid brass for reliability, 22-13/16" supplies height, Includes extension tube, Maximum 13-3/4" wall clearance (trimmable), Adjustable wall brace height, Quarter turn ceramic disc cartridge, Standard 1/2" NPS connection, Corrosion-resistant finish, Designed for long-lasting durability
Weight
9.7
Low Lead Compliant
false
Item Weight (lbs)
9.7
Theme
Traditional
ADA Compliant
true
CEC Certified
false
Warranty
1
Share H&C Handle Item#
No Handle
Collection
Vintage
UPC/CUPC Certified
false
DOE Certified
false
Prop 65 Label
true

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.