Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC455EXT 7" Extension Kit for CC455 Series

  • Mfr # CC455EXT

  • Zoro # G0838207


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
DOE Certified
false
Share H&C Handle Item#
No Handle
Item Weight (lbs)
1.98
Item Length (Inch)
6.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC455EXT
Zoro #
G0838207
UPC #
663370096860
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.94
Item Width (Inch)
1.31
Item Height (Inch)
1.31

Details

Item
Bath Supply Line
Finish
Oil Rubbed Bronze
Material
Brass
DOE Certified
false
Share H&C Handle Item#
No Handle
Item Weight (lbs)
1.98
Warranty
1
Low Lead Compliant
false
Theme
Traditional
CEC Certified
false
UPC/CUPC Certified
false
Prop 65 Label
true
ADA Compliant
false
Collection
Vintage

Description

This 7" extension was designed to be installed with Kingston Brass' CC451 series free standing supply lines. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.