Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC458EXT 7" Extension Kit for CC458 Series

  • Mfr # CC458EXT

  • Zoro # G0838146


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Warranty
1
DOE Certified
false
Collection
Vintage
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC458EXT
Zoro #
G0838146
UPC #
663370011528
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.31
Item Width (Inch)
1.31
Item Length (Inch)
6.94

Details

Item
Bath Supply Line
Finish
Brushed Nickel
Material
Brass
Warranty
1
DOE Certified
false
Collection
Vintage
Low Lead Compliant
false
ADA Compliant
false
Share H&C Handle Item#
No Handle
CEC Certified
false
Theme
Traditional
UPC/CUPC Certified
false
Prop 65 Label
true
Item Weight (lbs)
1.98

Description

This 7" extension was designed to be installed with Kingston Brass' CC451 series free standing supply lines. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.