Zoro Homepage

CC458ML Rigid Freestand Supplies with Stops

  • Mfr # CC458ML

  • Zoro # G0838313


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Low Lead Compliant
false
Share H&C Handle Item#
CCML8CS
Warranty
1
Collection
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC458ML
Zoro #
G0838313
UPC #
663370096754
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.75
Item Length (Inch)
22.81
Item Height (Inch)
13.75

Details

Item
Bath Supply Line
Finish
Brushed Nickel
Material
Brass
Low Lead Compliant
false
Share H&C Handle Item#
CCML8CS
Warranty
1
Collection
Vintage
UPC/CUPC Certified
false
CEC Certified
false
Item Weight (lbs)
7.72
DOE Certified
false
Prop 65 Label
true
Theme
Traditional
ADA Compliant
false

Description

This freestanding water supplies with stop comes in pairs and includes adjustable height wall braces. They are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.