Zoro Homepage

CC460 Single Offset Bath Supply, Matte Black

  • Mfr # CC460

  • Zoro # G3081428


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Supply Line
Color
Matte Black
Length
22.56
Features
Fabricated from solid brass for reliability, Overall dimensions: (L) 22-9/16" x (W) 3-7/16", 2-3/8" diameter bottom flange/escutcheon, Sold in pairs, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC460
Zoro #
G3081428
UPC #
663370533532
Country of Origin
Taiwan, Province of China

Dimensions

Length
22.56
Item Height (Inch)
3.44
Item Length (Inch)
22.56
Item Width (Inch)
2.38

Details

Item
Bath Supply Line
Finish
Matte Black
Material
Brass
Includes
Supply Line
Color
Matte Black
Features
Fabricated from solid brass for reliability, Overall dimensions: (L) 22-9/16" x (W) 3-7/16", 2-3/8" diameter bottom flange/escutcheon, Sold in pairs, Corrosion-resistant finish, Designed for long-lasting durability
Weight
1.56
Item Weight (lbs)
1.56
UPC/CUPC Certified
false
ADA Compliant
true
CEC Certified
false
Warranty
1
Collection
Vintage
Prop 65 Label
true
DOE Certified
false
Theme
Traditional
Low Lead Compliant
false
Share H&C Handle Item#
No Handle

Description

This Vintage clawfoot tub filler is constructed of high quality brass to ensure reliability and durability. It is for a bathtub with 3-3/8-inch drillings for that classic look. The two-handle operation make it easy to adjust to the perfect bath temperature and add elegance to your home bathroom space. Available in 4 tarnish and corrosion resistant finishes: Chrome, Polished Brass, Matte Black, Oil Rubbed Bronze or Brushed Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.