Zoro Homepage

CC467 Single Offset Bath Supply, Brushed Brass

  • Mfr # CC467

  • Zoro # G3093434


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Supply Line
Length
22.56
Color
Brushed Brass
Weight
1.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC467
Zoro #
G3093434
UPC #
663370533990
Country of Origin
Taiwan, Province of China

Dimensions

Length
22.56
Item Width (Inch)
2.38
Item Length (Inch)
22.56
Item Height (Inch)
3.44

Details

Item
Bath Supply Line
Finish
Brushed Brass
Material
Brass
Includes
Supply Line
Color
Brushed Brass
Weight
1.56
Features
Fabricated from solid brass for reliability, Overall dimensions: (L) 22-9/16" x (W) 3-7/16", 2-3/8" diameter bottom flange/escutcheon, Sold in pairs, Corrosion-resistant finish, Designed for long-lasting durability
Prop 65 Label
true
DOE Certified
false
UPC/CUPC Certified
false
CEC Certified
false
Collection
Vintage
Theme
Traditional
Item Weight (lbs)
1.56
ADA Compliant
true
Share H&C Handle Item#
No Handle
Low Lead Compliant
false
Warranty
1

Description

This Vintage clawfoot tub filler is constructed of high quality brass to ensure reliability and durability. It is for a bathtub with 3-3/8-inch drillings for that classic look. The two-handle operation make it easy to adjust to the perfect bath temperature and add elegance to your home bathroom space. Available in 4 tarnish and corrosion resistant finishes: Chrome, Polished Nickel, Brushed Brass, Oil Rubbed Bronze or Brushed Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.