Zoro Homepage

CC471 Double Offset Bath Supply

  • Mfr # CC471

  • Zoro # G0838444


product price: $52.99
/ea

Key Features

Material
Brass
DOE Certified
false
Share H&C Handle Item#
No Handle
Collection
Vintage
Theme
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC471
Zoro #
G0838444
UPC #
663370001192
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Width (Inch)
2.38
Item Length (Inch)
25

Details

Item
Bath Supply Line
Finish
Polished Chrome
Material
Brass
DOE Certified
false
Share H&C Handle Item#
No Handle
Collection
Vintage
Theme
Traditional
UPC/CUPC Certified
false
Item Weight (lbs)
1.65
CEC Certified
false
Warranty
1
Low Lead Compliant
false
Prop 65 Label
true
ADA Compliant
false

Description

Complete your bath design with the CC471 double offset bath supply from Kingston Brass. The double offset bath supplies are constructed from high quality brass for strong durability and reliability for years to come. The supplies are sold in pairs with overall dimensions of 26" x 3" and a 2-1/8" diameter on the flange. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.