Zoro Homepage

CC473 Double Offset Bath Supply, Antique Brass

  • Mfr # CC473

  • Zoro # G3098130


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Supply Line
Length
25
Color
Antique Brass
Features
Fabricated from solid brass for reliability, Overall dimensions: (L) 25" x (W) 2-3/4", 2-3/8" diameter bottom flange/escutcheon, Sold in pairs, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC473
Zoro #
G3098130
UPC #
663370533310
Country of Origin
Taiwan, Province of China

Dimensions

Length
25
Item Width (Inch)
2.38
Item Length (Inch)
25
Item Height (Inch)
2.75

Details

Item
Bath Supply Line
Finish
Antique Brass
Material
Brass
Includes
Supply Line
Color
Antique Brass
Features
Fabricated from solid brass for reliability, Overall dimensions: (L) 25" x (W) 2-3/4", 2-3/8" diameter bottom flange/escutcheon, Sold in pairs, Corrosion-resistant finish, Designed for long-lasting durability
Weight
1.65
ADA Compliant
true
Prop 65 Label
true
Item Weight (lbs)
1.65
Share H&C Handle Item#
No Handle
Low Lead Compliant
false
UPC/CUPC Certified
false
CEC Certified
false
Theme
Traditional
Warranty
1
DOE Certified
false
Collection
Vintage

Description

These double offset bath supplies are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.