Zoro Homepage

CC476 Double Offset Bath Supply, Polished Nickel

  • Mfr # CC476

  • Zoro # G3097808


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Supply Line
Length
25
Color
Polished Nickel
Weight
1.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC476
Zoro #
G3097808
UPC #
663370533778
Country of Origin
Taiwan, Province of China

Dimensions

Length
25
Item Height (Inch)
2.75
Item Width (Inch)
2.38
Item Length (Inch)
25

Details

Item
Bath Supply Line
Finish
Polished Nickel
Material
Brass
Includes
Supply Line
Color
Polished Nickel
Weight
1.65
Features
Fabricated from solid brass for reliability, Overall dimensions: (L) 25" x (W) 2-3/4", 2-3/8" diameter bottom flange/escutcheon, Sold in pairs, Corrosion-resistant finish, Designed for long-lasting durability
ADA Compliant
true
UPC/CUPC Certified
false
Warranty
1
Share H&C Handle Item#
No Handle
DOE Certified
false
Theme
Traditional
Low Lead Compliant
false
Prop 65 Label
true
Collection
Vintage
Item Weight (lbs)
1.65
CEC Certified
false

Description

These double offset bath supplies are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.