Zoro Homepage

CC480 Straight Bath Supply, Matte Black

  • Mfr # CC480

  • Zoro # G3105480


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Material
Brass
Includes
Supply Line
Color
Matte Black
Length
29.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC480
Zoro #
G3105480
UPC #
663370533556
Country of Origin
Taiwan, Province of China

Dimensions

Length
29.13
Item Width (Inch)
2.38
Item Length (Inch)
29.13
Item Height (Inch)
2.38

Details

Item
Bath Supply Line
Mounting Type
Floor Standing
Finish
Matte Black
Material
Brass
Includes
Supply Line
Color
Matte Black
Features
Fabricated from solid brass for reliability, 29-1/8" overall length, 2-3/8" diameter bottom flange/escutcheon, Sold in pairs, Corrosion-resistant finish, Designed for long-lasting durability
Weight
1.38
Prop 65 Label
true
DOE Certified
false
Warranty
1
Low Lead Compliant
false
UPC/CUPC Certified
false
CEC Certified
false
ADA Compliant
true
Theme
Traditional
Item Weight (lbs)
1.38
Share H&C Handle Item#
No Handle
Collection
Vintage

Description

These straight bath supplies are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.