Zoro Homepage

CC481 Straight Bath Supply

  • Mfr # CC481

  • Zoro # G0838636


product price: $48.95
/ea

Key Features

Material
Brass
Item Weight (lbs)
1.38
Low Lead Compliant
false
Theme
Traditional
Share H&C Handle Item#
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC481
Zoro #
G0838636
UPC #
663370001185
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Length (Inch)
29.13
Item Width (Inch)
2.38

Details

Item
Bath Supply Line
Finish
Polished Chrome
Material
Brass
Item Weight (lbs)
1.38
Low Lead Compliant
false
Theme
Traditional
Share H&C Handle Item#
No Handle
DOE Certified
false
Collection
Vintage
UPC/CUPC Certified
false
CEC Certified
false
Prop 65 Label
true
ADA Compliant
false
Warranty
1

Description

Complete your bath design with the CC482 straight offset bath supply from Kingston Brass. The bath supplies are constructed from high quality brass for strong durability and reliability for years to come. The supplies are sold in pairs featuring 1/2" thickness and 29" length with a 2-1/8" diameter on the flange. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.