Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC485 Straight Bath Supply

  • Mfr # CC485

  • Zoro # G0838627


product price: $73.45
/ea

Key Features

Material
Brass
Low Lead Compliant
false
Collection
Vintage
ADA Compliant
false
CEC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC485
Zoro #
G0838627
UPC #
663370096884
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
29.13
Item Width (Inch)
2.38
Item Height (Inch)
2.38

Details

Item
Bath Supply Line
Finish
Oil Rubbed Bronze
Material
Brass
Low Lead Compliant
false
Collection
Vintage
ADA Compliant
false
CEC Certified
false
Prop 65 Label
true
Theme
Traditional
Share H&C Handle Item#
No Handle
Warranty
1
Item Weight (lbs)
1.38
UPC/CUPC Certified
false
DOE Certified
false

Description

These straight bath supplies are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.