
CC53302DLLKB30 Plumbing Sink Trim Kit with Bottle Trap, Polished Brass
Mfr # CC53302DLLKB30
Zoro # G103055584
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Height
4.81
Includes
Plumbing Supply Kit
Material
Brass
Features
Two 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap with flange, Angle stops include modern lever handle
Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC53302DLLKB30
Zoro #
G103055584
UPC #
663370885266
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.81
Length
30
Width
13.81
Details
Includes
Plumbing Supply Kit
Material
Brass
Features
Two 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap with flange, Angle stops include modern lever handle
Finish
Polished Brass
Weight
2.81
Color
Polished Brass
Description
This contemporary themed lavatory/kitchen supply kit features all the components necessary for installing a sink water draining system. The items in this combo include compression angle stops, 30-inch bullnose lavatory supply lines, 1/2" IPS bell flanges, and a sleek 13-7/8" bottle trap. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.