
CC53302DLVKB30 Plumbing Sink Trim Kit with Bottle Trap and Drain, Polished Brass
Mfr # CC53302DLVKB30
Zoro # G303055506
product price:Â $465.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Brass
Height
4.81
Features
Two 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap w/ flange, One "no overflow" drain and mounting ring kit for vessel sink, Angle stops include modern lever handle
Material
Brass
Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC53302DLVKB30
Zoro #
G303055506
UPC #
663370885280
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.81
Width
4
Length
30
Details
Color
Polished Brass
Features
Two 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap w/ flange, One "no overflow" drain and mounting ring kit for vessel sink, Angle stops include modern lever handle
Material
Brass
Finish
Polished Brass
Includes
Plumbing Supply Kit
Weight
4.84
Description
This contemporary themed vessel sink kit consists of all the necessary parts to set up a sound waste water drainage system. The parts included are single handle compression angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 13-7/8" bottle trap, 22-gauge push-button drain without overflow and a mounting ring. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.