CC53302DLVOKB30 Plumbing Sink Trim Kit with Bottle Trap and Overflow Drain, Polished Brass

  • Mfr # CC53302DLVOKB30

  • Zoro # G803055488


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Height
4.81
Finish
Polished Brass
Length
30
Width
13.81
Features
Two 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include modern lever handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC53302DLVOKB30
Zoro #
G803055488
UPC #
663370885297
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.81
Length
30
Width
13.81

Details

Finish
Polished Brass
Features
Two 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include modern lever handle
Color
Polished Brass
Includes
Plumbing Supply Kit
Weight
5.1
Material
Brass

Description

This contemporary style vessel sink plumbing kit consists of all the necessary components for installing a waste water draining system. The parts included are single handle compression angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 13-7/8" bottle-trap, mounting ring and a 22 gauge European Umbrella drain with overflow hole. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.