
CC53302LKB30 Plumbing Sink Trim Kit with P-Trap, Polished Brass
Mfr # CC53302LKB30
Zoro # G103055751
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Features
Two 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap with flange, Angle stops include traditional lever handle
Length
30
Height
3
Includes
Plumbing Supply Kit
Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC53302LKB30
Zoro #
G103055751
UPC #
663370885303
Country of Origin
Taiwan, Province of China
Dimensions
Length
30
Height
3
Width
11.94
Details
Features
Two 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap with flange, Angle stops include traditional lever handle
Includes
Plumbing Supply Kit
Finish
Polished Brass
Material
Brass
Weight
2.84
Color
Polished Brass
Description
This lavatory/kitchen supply combo provides all the necessary components for installing a sink water draining system. The kit features stylish traditional designs and includes a number of items: Compression 1/4-turn angle stops , 30-inch bullnose lavatory supply lines, 1/2-inch bell flanges and a 1-1/4" P-trap. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.