Shop KINGSTON BRASS
See all product information
Create Account
CC53302TKF20 Plumbing Toilet Trim Kit, 5/8-Inch x 3/8-Inch O.D. Comp, Polished Brass
- Mfr # CC53302TKF20
- Zoro # G002837922
product price:Â
$
73.45
/ea
Key Features
Features
One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes traditional lever handle
Finish
Polished Brass
Height
2.13
Color
Polished Brass
Width
2.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC53302TKF20
- Zoro #
- G002837922
- UPC #
- 663370885310
- Country of Origin
- Taiwan, Province of China
- Features
- One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes traditional lever handle
- Finish
- Polished Brass
- Color
- Polished Brass
- Includes
- Toilet Water Supply Kit
- Material
- Brass
- Weight
- 0.62
Dimensions
- Height
- 2.13
- Width
- 2.44
- Length
- 20
Description
This 3-piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet. The set includes a single lever 5/8" O.D. x 3/8" O.D. compression angle stop, a 20" flat head supply line, and a 5/8" O.D. bell flange. Constructed of high quality brass and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.