
Shop KINGSTON BRASS
See all product information
CC53305DLTKF20 Plumbing Toilet Trim Kit, 5/8-Inch x 3/8-Inch O.D. Comp, Oil Rubbed Bronze
Mfr # CC53305DLTKF20
Zoro # G202837494
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Features
One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Height
2.19
Material
Brass
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CC53305DLTKF20
Zoro #
G202837494
UPC #
663370885570
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.19
Length
20
Width
2.44
Details
Features
One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Material
Brass
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Toilet Water Supply Kit
Weight
0.62
Description
This 3-piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet. The set includes a single lever 5/8" O.D. x 3/8" O.D. compression angle stop, a 20" flat head supply line, and a 5/8" O.D. bell flange. Constructed of high quality brass and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.