CC53305TKF20 Plumbing Toilet Trim Kit, 5/8-Inch x 3/8-Inch O.D. Comp, Oil Rubbed Bronze
- Mfr # CC53305TKF20
- Zoro # G302835208
product price:Â
$
67.75
/ea
Key Features
Features
One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes traditional lever handle
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Width
2.44
Includes
Toilet Water Supply Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC53305TKF20
- Zoro #
- G302835208
- UPC #
- 663370885594
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2.44
- Length
- 20
- Height
- 2.13
Details
- Features
- One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes traditional lever handle
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Includes
- Toilet Water Supply Kit
- Material
- Brass
- Weight
- 0.62
Description
This 3-piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet. The set includes a single lever 5/8" O.D. x 3/8" O.D. compression angle stop, a 20" flat head supply line, and a 5/8" O.D. bell flange. Constructed of high quality brass and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.