Shop KINGSTON BRASS
See all product information
Create Account
CC53305VOKB30 Plumbing Sink Trim Kit with P-Trap and Overflow Drain, Oil Rubbed Bronze
- Mfr # CC53305VOKB30
- Zoro # G903055531
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Length
30
Width
11.94
Material
Brass
Color
Oil Rubbed Bronze
Includes
Plumbing Supply Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC53305VOKB30
- Zoro #
- G903055531
- UPC #
- 663370885617
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 30
- Width
- 11.94
- Height
- 4.5
Details
- Material
- Brass
- Color
- Oil Rubbed Bronze
- Includes
- Plumbing Supply Kit
- Features
- Two 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include traditional lever handle
- Weight
- 5.14
- Finish
- Oil Rubbed Bronze
Description
This traditional style vessel sink plumbing kit consists of all the necessary parts for installing a waste water draining system. The parts included are single handle compression angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 1-1/4" P-trap, a mounting ring and a 22 gauge European Style Umbrella drain with overflow. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov