Zoro Homepage

CC53308DLTKF20 Plumbing Toilet Trim Kit

  • Mfr # CC53308DLTKF20

  • Zoro # G0838749


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Sub-Category
Flange
Size
36"× 8"× 8"
Color/Finish
Nickel/Brushed Nickel
Material
Brass
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC53308DLTKF20
Zoro #
G0838749
UPC #
663370141591
Country of Origin
Taiwan, Province of China

Dimensions

Size
36"× 8"× 8"
Length
20 in
Manufacturers Warranty Length
1 yr
Width
2.44 in
Height
2.19 in

Details

Item
Toilet Trim Kits
Sub-Category
Flange
Color/Finish
Nickel/Brushed Nickel
Material
Brass
Color
Nickel
Includes
A Single Lever 1/2? Compression Angle Stop, a 30? Flat Closet Supply Line, and a 1/2? IPS Bell Flange
Finish
Brushed Nickel
Material of Construction
Solid Brass
Type
Comtemporary Plumbing Toilet Trim Kit
Fixture Type
Toilets
Prop 65 Label
true
Theme
Modern
Collection
Trimscape
CEC Certified
false
DOE Certified
false
UPC/CUPC Certified
false
Share H&C Handle Item#
CCDVDLH8
Low Lead Compliant
true
Weight
0.75 lb

Description

CC53308DLTKF20 Plumbing Toilet Trim Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.