CC53308DLTRMK1 Plumbing Sink Trim Kit with Bottle Trap and Drain (No Overflow), Brushed Nickel
- Mfr # CC53308DLTRMK1
- Zoro # G403055710
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Width
13.81
Color
Brushed Nickel
Features
Two 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern 1-1/4" O.D. bottle style p-trap, One drain without overflow for vessel sink, Angle stops include modern lever handle
Length
30
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC53308DLTRMK1
- Zoro #
- G403055710
- UPC #
- 196507004044
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 13.81
- Length
- 30
- Height
- 4.81
Details
- Color
- Brushed Nickel
- Features
- Two 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern 1-1/4" O.D. bottle style p-trap, One drain without overflow for vessel sink, Angle stops include modern lever handle
- Finish
- Brushed Nickel
- Material
- Brass
- Weight
- 4.05
- Includes
- Plumbing Sink Combo
Description
This 8-piece vessel sink plumbing supply kit from Kingston Brass provides all the necessary parts in the water flow process of your vessel sink. The set includes two 1/4 turn hardisc angle stops with lever handles, two 30" bullnose supply line, two contemporary decorative flanges, a contemporary 1-1/4" OD decorative bottle-trap and a 22 gauge 1-1/4" vessel sink drain without overflow. Constructed of high quality brass and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.