Zoro Homepage

CC53308TKF20 Plumbing Toilet Trim Kit

  • Mfr # CC53308TKF20

  • Zoro # G0838837


product price: $70.19
/ea

Key Features

Sub-Category
Flange
Color
Nickel
Color/Finish
Nickel/Brushed Nickel
Size
36"× 8"× 8"
Includes
A Single Lever 1/2? Compression Angle Stop, a 30? Flat Closet Supply Line, and a 1/2? IPS Bell Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC53308TKF20
Zoro #
G0838837
UPC #
663370141577
Country of Origin
Taiwan, Province of China

Dimensions

Size
36"× 8"× 8"
Width
2.44 in
Manufacturers Warranty Length
1 yr
Height
2.13 in
Length
20 in

Details

Item
Toilet Trim Kits
Sub-Category
Flange
Color
Nickel
Color/Finish
Nickel/Brushed Nickel
Includes
A Single Lever 1/2? Compression Angle Stop, a 30? Flat Closet Supply Line, and a 1/2? IPS Bell Flange
Material
Brass
Finish
Brushed Nickel
Fixture Type
Toilets
Material of Construction
Solid Brass
Type
Traditional Plumbing Toilet Trim Kit
UPC/CUPC Certified
false
Collection
Trimscape
Share H&C Handle Item#
CCDVALH8
DOE Certified
false
Low Lead Compliant
true
Theme
Traditional
CEC Certified
false
Prop 65 Label
true
Weight
0.62 lb

Description

CC53308TKF20 Plumbing Toilet Trim Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.