CC54405DX Concord 5/8"x1/2" O.D. Comp, Qrtr Turn Angle Stop Valve, Brnz

  • Mfr # CC54405DX

  • Zoro # G3081114


product price: $62.99
/ea

Key Features

Material
Brass
Finish
Oil Rubbed Bronze
Includes
Angle Stop Valves
Length
2.31
Width
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC54405DX
Zoro #
G3081114
UPC #
663370676437
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.31
Width
2.31
Height
2.19
Item Width (Inch)
2.31
Item Height (Inch)
2.19
Item Length (Inch)
2.31

Details

Material
Brass
Finish
Oil Rubbed Bronze
Includes
Angle Stop Valves
Item
Angle Stop Valve
Valve Type
No Cartridge
Color
Oil Rubbed Bronze
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 5/8" x 1/2" O.D. comp, Premier finish cross handle
ADA Compliant
false
Item Weight (lbs)
0.45
Theme
Modern
Low Lead Compliant
true
CEC Certified
false
Warranty
1
UPC/CUPC Certified
true
Collection
Concord
Prop 65 Label
true
Share H&C Handle Item#
CCDVDXH5
DOE Certified
false

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.